!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COATED GLOVES, M, PINK, 10 IN, WAVY POLYURETHANE

COATED GLOVES, M, PINK, 10 IN, WAVY POLYURETHANE

WATSON GLOVES

COATED GLOVES, M, PINK, 10 IN, WAVY POLYURETHANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, M, PINK, 10 IN, WAVY POLYURETHANE

COATED GLOVES, M, PINK, 10 IN, WAVY POLYURETHANE

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.75 / PAIR

EHC: EHC :
Min Qty 6 = $124.50

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT111MED
  • Mfr. Model # 111-M
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

These pink, medium coated gloves have a 10-inch length with a wavy polyurethane coating. They have the conductive thumb, touchscreen devices and a microfibre palm with patches. These have snug-fitting shirred elastic wrist/Spandex back, and are suitable for equestrian, gardening, landscaping, general purpose, yard and field work.

Technical Specs

  • ItemUptown Girl Glove
  • Palm TypeGrip Coated
  • Cuff StyleSlip-On
  • Finger CoverageFull Finger
  • Glove Length10 in
  • Glove FeaturesWastenot Spandex Back Made rrom 96% Recycled Pet Bottles, Hooded Fingertips and Padded Knuckle Bar for Added Protection and Reinforcement, Snug Fitting Shirred Elastic Wrist, Made with Recycled Materials
  • Touchscreen CompatibleYes
  • Palm MaterialPolyurethane
  • Hand Protection Style Glove
  • Glove Coating Material Polyurethane
  • Includes Finger Fourchettes Yes
  • Size- Alpha M
  • Glove Coating Finish Wavy
  • Series Home Grown
  • Colour Pink

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list