!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BULK STORAGE UPRIGHT FRAME, 72 IN OVERALL H, 14 GA, 17,000 LB LOAD CAPACITY, ZINC-PLATED

BULK STORAGE UPRIGHT FRAME, 72 IN OVERALL H, 14 GA, 17,000 LB LOAD CAPACITY, ZINC-PLATED

TENNSCO

BULK STORAGE UPRIGHT FRAME, 72 IN OVERALL H, 14 GA, 17,000 LB LOAD CAPACITY, ZINC-PLATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BULK STORAGE UPRIGHT FRAME, 72 IN OVERALL H, 14 GA, 17,000 LB LOAD CAPACITY, ZINC-PLATED

BULK STORAGE UPRIGHT FRAME, 72 IN OVERALL H, 14 GA, 17,000 LB LOAD CAPACITY, ZINC-PLATED

TENNSCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $128.12 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TENBUF2472
  • Mfr. Model # BUF-2472-MGY
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.6 lbs

Product Details

This upright frame measures 1 3/4 inch width x 72 inch height x 24 inch depth and is grey with a zinc-plated finish/coating. It includes 1 upright and is made out of 14-gauge steel. In addition, it has a 17,000-pound load capacity. This upright frame meets the standards for SCS.

Technical Specs

  • ItemUpright Frame
  • Gauge14 ga
  • MaterialSteel
  • Overall Height72 in
  • ColourGrey
  • Includes(1) Upright
  • Finish Zinc-Plated
  • Load Capacity 17,000 lb
  • Overall Depth 24 in
  • Overall Width 1 3/4 in
  • Mounting Type Boltless
  • Standards SCS
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
    Green Certification or Other Recognition: SCS Indoor Advantage(R) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list