CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, DIRECT DRIVE, DRIVE PACK, 11 IN WHEEL, 1,067 CFM, ODP
CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, DIRECT DRIVE, DRIVE PACK, 11 IN WHEEL, 1,067 CFM, ODP
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This centrifugal upblast roof exhaust fan includes mounting plate, NEMA 1 junction box, speed control, is made of aluminum, and it measures 26⅝ inch width, 30 inch height, 23¾ inch depth, and it is not speed controllable. This centrifugal upblast roof exhaust fan is designed for use with: industrial and commercial buildings, restaurants, schools. In addition, it has one phase, 60 Hz, is roof mountable, has variable speeds, is direct drive, and 24⅞ inch diameter, and ½ horsepower.
Technical Specs
Item Centrifugal Upblast Roof Exhaust Fan
Drive Type Direct Drive
Base Width 22 in
Base Shape Square
Exhaust Airflow @ 0.000 in SP 1,067 cfm
Phase 1
Assembly Assembled
Housing Material Aluminum
High-Efficiency Motor High-Efficiency Motor
Includes Motor Motor Included
Motor Location Out of Airstream
Motor Enclosure Open Dripproof
Speed Controllable Speed Controllable
Overall Height 30 in
Base Height 1.8 in
Compatible Speed Control 35YV92, 35YV93, 35YV94, 43Y140
Damper Size 15 x 15 in
Frequency 60 Hz
Housing Length 24.9 in
Housing Width 24.9 in
Maximum Ambient Temperature 300 Degrees F
Motor Type Electronically Commutated
Mounting Orientation Horizontal, Vertical
Overall Depth 23 3/4 in
Overall Width 26 5/8 in
Sound Level 10.3 sones @ 1.250 in SP, 10.6 sones @ 1.000 in SP, 10.9 sones @ 0.875 in SP, 11.1 sones @ 0.750 in SP, 11.4 sones @ 0.625 in SP, 12.0 sones @ 0.500 in SP, 12.1 sones @ 0.375 in SP, 12.2 sones @ 2.250 in SP, 12.5 sones @ 2.000 in SP, 12.6 sones @ 0.250 in SP, 12.9 sones @ 0.125 in SP, 13.0 sones @ 1.750 in SP, 13.7 sones @ 1.500 in SP, 14.4 sones @ 1.250 in SP, 15.1 sones @ 1.000 in SP, 15.3 sones @ 0.875 in SP, 15.4 sones @ 0.750 in SP, 15.6 sones @ 0.625 in SP, 15.8 sones @ 0.500 in SP, 16.4 sones @ 0.375 in SP, 17.0 sones @ 0.250 in SP, 17.5 sones @ 0.125 in SP, 5.1 sones @ 0625 in SP, 5.6 sones @ 0.500 in SP, 6.0 sones @ 0.375 in SP, 6.3 sones @ 0.250 in SP, 6.6 sones @ 0.125 in SP, Fan RPM 1300 : 6.9 sones @ 0.000 in SP, Fan RPM 1900 : 13.2 sones @ 0.000 in SP, Fan RPM 2500 : 18.0 sones @ 0.000 in SP
Wheel Type Backward Inclined
Application Industrial and Commercial Buildings, Restaurants, Schools
For Air Type Kitchen Air
Base Length 22 in
Maximum Static Pressure 2 1/4 in wc
Nameplate Voltage 115V AC
Motor Horsepower 1/2 hp
Number of Speeds Variable
Wheel Material Aluminum
For High-Static Pressure Applications For High-Static Pressure Applications
Includes Drive Package Drive Package Included
Exhaust Airflow @ 0.500 in SP 977 cfm
Maximum Inlet Air Temperature 300 Degrees F
Standards AMCA Sound and Air, UL/cUL 762
Airflow @ 0.000 in SP 1,067 cfm
Brake Horsepower 7/100 hp, 21/100 hp, 11/25 hp
Cutout Length 14.5 in
Electrical Connection Power Cord
Hazardous Location Specification Class I Group C, Class I Group D, Class II Group F, Class II Group G
Housing Material Fabrication Spun
Includes Mounting Plate, NEMA 1 Junction Box, Speed Control
Maximum Fan Speed 2,500 RPM
Mounting Location Roof
Mount Type Roof Curb
Overall Diameter 24 7/8 in
Propeller Shaft Diameter 1/2 in
Wheel Diameter 11 in
Country of Origin United States
(subject to change)