!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, BELT DRIVE, DRIVE PACK, 30½ IN WHEEL, 12,449 CFM

CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, BELT DRIVE, DRIVE PACK, 30½ IN WHEEL, 12,449 CFM

DAYTON

CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, BELT DRIVE, DRIVE PACK, 30½ IN WHEEL, 12,449 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, BELT DRIVE, DRIVE PACK, 30½ IN WHEEL, 12,449 CFM

CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, BELT DRIVE, DRIVE PACK, 30½ IN WHEEL, 12,449 CFM

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,766.22 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN56MW70
  • Mfr. Model # 56MW70
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 374.0 lbs

Product Details

This exhaust fan includes NEMA 1 junction box, is made of aluminum, and it measures 50 inch width, 37¾ inch height. This exhaust fan is designed for use with: industrial/commercial buildings, restaurants, schools. In addition, it is three-phase, is roof/wall mountable, has one speed, it is belt driven, 12,176 cfm @ 0.125 in SP air flow, 23 sones @ 0.250 in SP and 5 ft, 24 sones @ 0.125 in SP and 5 ft, sones @ 0.500 in SP and 5 ft, 50 inch diameter, and 3 horsepower.

Technical Specs

  • ItemCentrifugal Upblast Roof Exhaust Fan
  • Drive TypeBelt Drive
  • Base Width42 in
  • Base ShapeSquare
  • Exhaust Airflow @ 0.000 in SP12,449 cfm
  • Phase3
  • AssemblyAssembled
  • Housing MaterialAluminum
  • High-Efficiency MotorNo High-Efficiency Motor
  • Includes MotorMotor Included
  • Motor LocationOut of Airstream
  • Motor EnclosureOpen Dripproof
  • Speed ControllableSpeed Not Controllable
  • Overall Height37 3/4 in
  • Base Height1.8 in
  • Exhaust Airflow @ 0.125 in SP12,176 cfm
  • IncludesNEMA 1 Junction Box
  • Mounting LocationRoof, Wall
  • Mount TypeRoof Curb
  • Overall Width50 in
  • Wheel Diameter30 1/2 in
  • Application Industrial and Commercial Buildings, Restaurants, Schools
  • For Air Type Kitchen Air
  • Base Length 42 in
  • Maximum Static Pressure 1 1/2 in wc
  • Nameplate Voltage 208 to 230/460V AC
  • Motor Horsepower 3 hp
  • Number of Speeds 1
  • Wheel Material Aluminum
  • For High-Static Pressure Applications Not For High-Static Pressure Applications
  • Includes Drive Package Drive Package Included
  • Exhaust Airflow @ 0.500 in SP 11,273 cfm
  • Maximum Inlet Air Temperature 300 Degrees F
  • Standards AMCA Sound and Air, UL/cUL 762
  • Airflow @ 0.000 in SP 12,449 cfm
  • Cutout Length 37.5 in
  • Exhaust Airflow @ 0.250 in SP 11,904 cfm
  • Maximum Ambient Temperature 300 Degrees F
  • Mounting Orientation Horizontal, Vertical
  • Overall Diameter 50 in
  • Sound Level 23 sones @ 0.250 in SP and 5 ft, 24 sones @ 0.125 in SP and 5 ft, sones @ 0.500 in SP and 5 ft
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list