!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, BELT DRIVE, 16½ IN WHEEL, ¼ TO 1 HP

CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, BELT DRIVE, 16½ IN WHEEL, ¼ TO 1 HP

DAYTON

CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, BELT DRIVE, 16½ IN WHEEL, ¼ TO 1 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, BELT DRIVE, 16½ IN WHEEL, ¼ TO 1 HP

CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, BELT DRIVE, 16½ IN WHEEL, ¼ TO 1 HP

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,004.46 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN56MW60
  • Mfr. Model # 56MW60
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 91.0 lbs

Product Details

This centrifugal upblast roof exhaust fan is made of aluminum. It measures 31½ inch height. This centrifugal upblast roof exhaust fan is designed for use with the following applications: industrial and commercial buildings, restaurants, schools. In addition it is roof/wall mountable, has one speed, it is belt driven, 3,996 cfm air flow, and 1 horsepower maximum.

Technical Specs

  • ItemCentrifugal Upblast Roof Exhaust Fan
  • Drive TypeBelt Drive
  • Base Length22 in
  • Base ShapeSquare
  • Maximum Airflow3,996 cfm
  • Maximum Motor Horsepower1 hp
  • Maximum Motor Speed1,390 RPM
  • AssemblyUnassembled
  • Wheel MaterialAluminum
  • Mounting LocationRoof, Wall
  • Maximum Inlet Air Temperature400 Degrees F
  • Overall Height31 1/2 in
  • Includes MotorMotor Not Included
  • Cutout Size17.5 in L x 17.5 in W
  • Maximum Noise Level @ 5 Feet14.2 sones
  • Number of Speeds1
  • Application Industrial and Commercial Buildings, Restaurants, Schools
  • Wheel Diameter 16 1/2 in
  • Base Width 22 in
  • Maximum Static Pressure 2 1/4 in wc
  • Minimum Airflow 1,365 cfm
  • Minimum Motor Horsepower 1/4 hp
  • Minimum Motor Speed 875 RPM
  • Housing Material Aluminum
  • For High-Static Pressure Applications Not For High-Static Pressure Applications
  • For Air Type Kitchen Air
  • Standards AMCA Sound and Air, UL/cUL 762
  • Includes Drive Package Drive Package Not Included
  • Cutout Length 17.5 in
  • Maximum Ambient Temperature 300 Degrees F
  • Mounting Orientation Horizontal, Vertical
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list