!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
UPBLAST/ SIDEWALL MOUNTED VENTILATOR

UPBLAST/ SIDEWALL MOUNTED VENTILATOR

DAYTON

UPBLAST/ SIDEWALL MOUNTED VENTILATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UPBLAST/ SIDEWALL MOUNTED VENTILATOR

UPBLAST/ SIDEWALL MOUNTED VENTILATOR

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,123.88 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN56JN80
  • Mfr. Model # 56JN80
  • UNSPSC # 40101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.0 lbs

Technical Specs

  • ItemCentrifugal Upblast Roof Exhaust Fan
  • Drive TypeDirect Drive
  • Base DiameterNot Applicable
  • Base Length26 in
  • Maximum Static Pressure1 1/2 in wc
  • Nameplate Voltage208-230V AC
  • Motor Horsepower3/4 hp
  • Number of SpeedsVariable
  • Wheel MaterialAluminum
  • For High-Static Pressure ApplicationsNo
  • Includes Drive PackageYes
  • Exhaust Airflow @ 0.500 in SP2,509 cfm
  • Maximum Inlet Air Temperature300 Degrees F
  • StandardsAMCA Sound and Air, UL/cUL 762
  • Mounting LocationRoof and Wall
  • Application Industrial and Commercial Buildings, Restaurants, Schools
  • For Air Type Kitchen Air
  • Base Width 26 in
  • Base Shape Square
  • Exhaust Airflow @ 0.000 in SP 2,808 cfm
  • Phase 1
  • Assembly Assembled
  • Housing Material Aluminum
  • High-Efficiency Motor Yes
  • Includes Motor Yes
  • Motor Location Out of Airstream
  • Motor Enclosure Open Dripproof
  • Speed Controllable Yes
  • Overall Height 31 1/2 in
  • Wheel Diameter 14 5/8 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list