!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
UNIVIS EXTRA HYDRAULIC OIL, ISO VISCOSITY GRADE 32, YELLOW, MINERAL OIL, 208.2 L DRUM

UNIVIS EXTRA HYDRAULIC OIL, ISO VISCOSITY GRADE 32, YELLOW, MINERAL OIL, 208.2 L DRUM

MOBIL

UNIVIS EXTRA HYDRAULIC OIL, ISO VISCOSITY GRADE 32, YELLOW, MINERAL OIL, 208.2 L DRUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNIVIS EXTRA HYDRAULIC OIL, ISO VISCOSITY GRADE 32, YELLOW, MINERAL OIL, 208.2 L DRUM

UNIVIS EXTRA HYDRAULIC OIL, ISO VISCOSITY GRADE 32, YELLOW, MINERAL OIL, 208.2 L DRUM

MOBIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,665.73 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ESO121507
  • Mfr. Model # 121507
  • UNSPSC # 15121504
  • CATALOGUE PAGE # 1513
  • Shipping Weight 455.6 lbs

Product Details

UNIVIS EXTRA is a high-performance, multi-grade hydraulic fluid that is particularly beneficial to outdoor hydraulic systems on stationary and mobile equipment operating in climates where ambient temperatures can vary widely. It has a mineral oil base and additive with an ISO viscosity grade of 32, a 0.86 specific gravity, and a flash point of 170 Degrees C with a -50 Degrees C pour point. It is yellow in colour and comes in a 208.2-litre drum.

Technical Specs

  • SeriesUnivis Extra
  • ISO Viscosity Grade32
  • Base OilMineral
  • NSF RatingNot Rated
  • Min. Operating Temp.Not Rated
  • Viscosity Index242
  • Pour Point-48 Degrees C
  • ColourYellow
  • ApplicationHydraulic Systems
  • Specific Gravity0.86
  • Item - Hydraulic Oils Hydraulic Oil
  • SAE Grade Not Specified
  • Container Size 208.2 L
  • Lubricant Additives Mineral Oil
  • Max. Operating Temp. Not Specified
  • Flash Point 302 Degrees C
  • Container Style Drum
  • Timken OK Load Not Specified
  • Four-Ball Wear Not Specified

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list