!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UNIVERSAL AC/DC MOTOR, FACE MOUNT, 1 HP, 10,000 NAMEPLATE RPM, 115 V AC, 7/16 IN SHAFT DIA.

UNIVERSAL AC/DC MOTOR, FACE MOUNT, 1 HP, 10,000 NAMEPLATE RPM, 115 V AC, 7/16 IN SHAFT DIA.

DAYTON

UNIVERSAL AC/DC MOTOR, FACE MOUNT, 1 HP, 10,000 NAMEPLATE RPM, 115 V AC, 7/16 IN SHAFT DIA. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNIVERSAL AC/DC MOTOR, FACE MOUNT, 1 HP, 10,000 NAMEPLATE RPM, 115 V AC, 7/16 IN SHAFT DIA.

UNIVERSAL AC/DC MOTOR, FACE MOUNT, 1 HP, 10,000 NAMEPLATE RPM, 115 V AC, 7/16 IN SHAFT DIA.

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $782.55 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2M191
  • Mfr. Model # 2M191
  • UNSPSC # 26101604
  • CATALOGUE PAGE # 13
  • Shipping Weight 10.2 lbs

Technical Specs

  • ItemUniversal AC/DC Motor
  • PhaseSingle
  • Nameplate RPM10,000 RPM
  • Voltage115V AC
  • FrameNon-Standard
  • Usable @ 200VNot Usable at 200V
  • Motor Service Factor1
  • Ins. ClassA
  • Motor Shaft RotationCCWSE
  • Motor Mounting TypeFace
  • FinishUnfinished
  • Shaft Length1 1/4 in
  • Motor BearingsBall
  • Overall Length9 in
  • Body Dia.3 7/8 in
  • Mounting Holes(4) #10-32
  • Replacement Brushes1R473
  • Motor Sub Application Belt Drive Fan/Blower
  • HP 1 hp
  • No. of Speeds 1
  • Full Load Amps 12.1 A
  • Usable @ 208V Not Usable at 208V
  • Hz 60 Hz
  • Motor Thermal Protection None
  • Max. Ambient Temp. 40 Degrees C
  • Motor Enclosure Design Open
  • Motor Mounting Position All Angle
  • Shaft Dia. 7/16 in
  • Motor Shaft Design Flat
  • Average Brush Life 300 hr
  • Length Less Shaft 9 5/8 in
  • Weight 10.2 lb
  • O.C. Mounting 3 1/4 in x 3 1/4 in
  • Standards UL Recognized
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list