!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CIRCUIT BREAKER LOCKOUT, FUSE BLOCK, FOR FUSE CIRCUIT BREAKER TYPE

CIRCUIT BREAKER LOCKOUT, FUSE BLOCK, FOR FUSE CIRCUIT BREAKER TYPE

BRADY

CIRCUIT BREAKER LOCKOUT, FUSE BLOCK, FOR FUSE CIRCUIT BREAKER TYPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CIRCUIT BREAKER LOCKOUT, FUSE BLOCK, FOR FUSE CIRCUIT BREAKER TYPE

CIRCUIT BREAKER LOCKOUT, FUSE BLOCK, FOR FUSE CIRCUIT BREAKER TYPE

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.85 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY873367
  • Mfr. Model # 873367
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 1027
  • Shipping Weight 0.22 lbs

Product Details

This circuit breaker lockout is made of metal, nylon and it is red. It meets the standards for OSHA 1910.147 and is in English. In addition, it measures 2.36 inch D x 1 19/50 inch H x 23/39 inch W. This circuit breaker lockout is for use with fuse holders, fuse circuit breakers, 5/16 inch diameter padlocks. The legend message is: Danger Do Not Remove Locked Out.

Technical Specs

  • ItemCircuit Breaker Lockout
  • For Circuit Breaker TypeFuse
  • Maximum Number of Padlocks1
  • Overall Length2.33 in
  • FeaturesThis Easy-to-Use Universal fuse Lockout Helps Prevent Unintended Reenergization Of An Energy Source. Simply Clamp Onto The Fuse Holders And Use A Small Flathead Screwdriver To Tighten The Set Screw, Then Apply A Padlock To Prevent Access To The Screw.
  • LanguageEnglish
  • Lockout ColourRed
  • Overall Depth2.36 in
  • Circuit Breaker Lockout Type Fuse Block
  • For Maximum Padlock Shackle Diameter 5/16 in
  • Overall Height 1 19/50 in
  • Overall Width 23/39 in
  • For Use With Fuse Holders
  • Legend Danger Do Not Remove Locked Out
  • Lockout Material Metal, Nylon
  • Standards OSHA 1910.147
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list