!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UNIVERSAL CABLE STRIPPING TOOL, 0.4 IN TO 0.4 IN, RG-59/6/RG-7/11, 5 IN OVERALL L, CUT, UST-525

UNIVERSAL CABLE STRIPPING TOOL, 0.4 IN TO 0.4 IN, RG-59/6/RG-7/11, 5 IN OVERALL L, CUT, UST-525

JONARD TOOLS

UNIVERSAL CABLE STRIPPING TOOL, 0.4 IN TO 0.4 IN, RG-59/6/RG-7/11, 5 IN OVERALL L, CUT, UST-525 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNIVERSAL CABLE STRIPPING TOOL, 0.4 IN TO 0.4 IN, RG-59/6/RG-7/11, 5 IN OVERALL L, CUT, UST-525

UNIVERSAL CABLE STRIPPING TOOL, 0.4 IN TO 0.4 IN, RG-59/6/RG-7/11, 5 IN OVERALL L, CUT, UST-525

JONARD TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $35.28 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG20FV07
  • Mfr. Model # UST-525
  • UNSPSC # 27111510
  • CATALOGUE PAGE # 373
  • Shipping Weight 0.2 lbs

Product Details

This universal cable stripping tool has a length of 5 inch, plus it weighs 0.21 pounds and is not insulated. The handle has a standard style/type. It features hook and loop strip, large finger loop. In addition, it is made of carbon steel, plastic, and is not tether ready with a standard cushion grip. This universal cable stripping tool is designed for: stripping.

Technical Specs

  • ItemUniversal Cable Stripping Tool
  • TypeElectrical Cable Strippers
  • Cutting Capacities7/11, RG59/6
  • Grip StyleStandard Cushion
  • Tool FunctionsCut
  • ApplicationStripping
  • Body MaterialPlastic
  • Overall Length5 in
  • Weight0.21 lb
  • Stripping Capacity- Cable RG-59/6, RG-7/11
  • For Wire/Cable Type Coax Cable, Network Cable, Telephone Cable
  • Handle Style Standard
  • Adjustment Mechanism None
  • Insulated Not Insulated
  • Blade Material Carbon Steel
  • Features Hook and Loop Strip, Large Finger Loop
  • Tether Ready Not Tether Ready
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list