!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UNIVERSAL AC/DC MOTOR,10000 RPM,1HP,115V

UNIVERSAL AC/DC MOTOR,10000 RPM,1HP,115V

MORRILL

UNIVERSAL AC/DC MOTOR,10000 RPM,1HP,115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNIVERSAL AC/DC MOTOR,10000 RPM,1HP,115V

UNIVERSAL AC/DC MOTOR,10000 RPM,1HP,115V

MORRILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $956.68 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # AOS5122
  • Mfr. Model # 5122
  • UNSPSC # 26101209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.2 lbs

Technical Specs

  • ItemUniversal AC/DC Motor
  • Motor Sub ApplicationBelt Drive Fan/Blower
  • HP1 hp
  • No. of Speeds1
  • Full Load Amps12.1 A
  • Usable @ 208VNot Usable at 208V
  • Hz60 Hz
  • Motor Thermal ProtectionNone
  • Max. Ambient Temp.40 Degrees C
  • Motor Enclosure DesignOpen
  • Motor Mounting PositionAll Angle
  • Shaft Dia.7/16 in
  • Motor Shaft DesignFlat
  • Average Brush Life300 hr
  • Length Less Shaft9 5/8 in
  • Weight10.2 lb
  • O.C. Mounting3 1/4 x 3 1/4 in
  • StandardsUL Recognized
  • Motor Application Universal AC/DC Motor
  • Phase Single
  • Nameplate RPM 10,000 RPM
  • Voltage 115V
  • Frame Non-Standard
  • Usable @ 200V Not Usable at 200V
  • Motor Service Factor 1
  • Ins. Class A
  • Motor Shaft Rotation CCWSE
  • Motor Mounting Type Face
  • Finish Unfinished
  • Shaft Length 1 1/4 in
  • Motor Bearings Ball
  • Overall Length 9 in
  • Body Dia. 3 7/8 in
  • Mounting Holes (4) #10-32
  • Replacement Brushes 1R473
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list