ABSORBENT SOCK, 3 X 48 IN, 12 GALLON/PACK, 1 GALLON/SOCK, GREY, 12 PK
ABSORBENT SOCK, 3 X 48 IN, 12 GALLON/PACK, 1 GALLON/SOCK, GREY, 12 PK
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This absorbent sock is grey and has 12 gallons absorbed per package. It measures 48 inches in length.
Technical Specs
- ItemAbsorbent Sock
- Fluids AbsorbedUniversal
- Volume Absorbed per Pkg.12 gal
- Diameter3 in
- Filler MaterialPolypropylene
- Sock/Boom ProfileRound
- Static DissipativeNo
- Product Type Sorbent Sock
- Volume Absorbed Per Sock/Boom 1 gal
- Colour Grey
- Length 48 in
- Outside Skin Material Polypropylene
- Floating No
- UV Resistant No
- Country of Origin United States
(subject to change)
Alternate Products
-
3M
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$438.00
/ CASE
-
BRADY SPC ABSORBENTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$116.86
/ CASE