ABSORBENT SOCK, 3 IN X 10 FT, 30 GALLON/PACK, 2.5 GALLON/SOCK, GREY, 12 PK
ABSORBENT SOCK, 3 IN X 10 FT, 30 GALLON/PACK, 2.5 GALLON/SOCK, GREY, 12 PK
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This absorbent sock is grey and absorbs up to 30 gallons per package. It measures 10 feet in length.
Technical Specs
- ItemAbsorbent Sock
- Fluids AbsorbedUniversal
- Volume Absorbed per Pkg.30 gal
- Diameter3 in
- Filler MaterialPolypropylene
- Sock/Boom ProfileRound
- Product Type Sorbent Sock
- Volume Absorbed Per Sock/Boom 2.5 gal
- Colour Grey
- Length 10 ft
- Outside Skin Material Spunbound Polypropylene
- Country of Origin United States
(subject to change)
Alternate Products
-
SPILLTECH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$261.93
/ PACKAGE
-
SPILLTECH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$142.40
/ PACKAGE