ABSORBENT PILLOW, 8½ X 17 IN, 18 GALLON/PACK, 1.8 GAL/PILLOW, CASE, GREY, 10 PK
ABSORBENT PILLOW, 8½ X 17 IN, 18 GALLON/PACK, 1.8 GAL/PILLOW, CASE, GREY, 10 PK
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This absorbent pillow is grey. This sorbent pillow has 18 gallons absorbed per package. It measures 17 inch length x 8½ inch width.
Technical Specs
- ItemAbsorbent Pillow
- Fluids AbsorbedUniversal
- Width8 1/2 in
- Volume Absorbed Per Pillow/Blanket1.8 gal
- Filler MaterialPolypropylene
- Recycled Content (%)No Recycled Content
- Drip Tray IncludedNo
- UV ResistantNo
- Printed PictogramNo Symbol
- Product Type Sorbent Pillow
- Length 17 in
- Colour Grey
- Volume Absorbed per Pkg. 18 gal
- Outside Skin Material Polypropylene
- Package Type Case
- Static Dissipative No
- Printed Message No Message
- Country of Origin United States
(subject to change)
Alternate Products
-
SPILLTECH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$70.78
/ PKG