!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UNIREX EP 1 GCLB PAIL 16 KG

UNIREX EP 1 GCLB PAIL 16 KG

MOBIL

UNIREX EP 1 GCLB PAIL 16 KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNIREX EP 1 GCLB PAIL 16 KG

UNIREX EP 1 GCLB PAIL 16 KG

MOBIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $432.83 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ESO106111
  • Mfr. Model # 106111
  • UNSPSC # 15121902
  • CATALOGUE PAGE # 1516
  • Shipping Weight 38.53 lbs

Technical Specs

  • ItemExtreme Pressure Grease
  • Base OilMineral
  • NSF RatingNot Rated
  • Grease ColourGreen
  • Min. Operating Temp.-4 Degrees F
  • ISO Viscosity Grade220
  • Flash Point240 Degrees C
  • Four-Ball Wear0.50 mm
  • StandardsNLGI Service Classification GC/LB
  • SeriesUnirex EP
  • Lubricant TypeMultipurpose Lubricant
  • Chemical BaseGrease
  • Lubricant FilmWet
  • Lubricant ColourGreen
  • NLGI Grade 1
  • Container Size 5 gal.
  • Grease Thickener Lithium Complex
  • Grease Container Pail
  • Max. Operating Temp. 320 Degrees F
  • Viscosity Index Not Tested
  • Dropping Point 280 Degrees C
  • Timken OK Load 59.5 lbs
  • Application NLGI Service Classification GC/LB Quality is Required or Preferred
  • Features Multipurpose Lubricant
  • Net Weight 38.53 lbs
  • Lubricant Container Pail
  • GHS Flammability Rating Non-Flammable
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list