!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UNION, UNION, SEAL INCLUDED, 6 MM SIDE A OD/6 MM SIDE B OD, 14 MM HEX

UNION, UNION, SEAL INCLUDED, 6 MM SIDE A OD/6 MM SIDE B OD, 14 MM HEX

PARKER

UNION, UNION, SEAL INCLUDED, 6 MM SIDE A OD/6 MM SIDE B OD, 14 MM HEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNION, UNION, SEAL INCLUDED, 6 MM SIDE A OD/6 MM SIDE B OD, 14 MM HEX

UNION, UNION, SEAL INCLUDED, 6 MM SIDE A OD/6 MM SIDE B OD, 14 MM HEX

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $28.35 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYE4HMLOS
  • Mfr. Model # 4HMLOS
  • UNSPSC # 27121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This O-ring face seal union is male and has a metric hex head.

Technical Specs

  • ItemUnion
  • Fitting Side A Nominal Pipe Size9/16 in
  • Fitting Side B GenderMale
  • Fitting Side B TypeFace Seal
  • Basic Fitting ShapeUnion
  • Fitting Side A Pipe Threading18
  • Fitting Side B Pipe Threading18
  • Includes SealSeal Included
  • Fitting Side A Gender Male
  • Fitting Side A Type Face Seal
  • Fitting Side B Nominal Pipe Size 9/16 in
  • Standards ISO 8434-3 S, SAE 52M0101
  • Fitting Side A Outside Diameter 6 mm
  • Fitting Side B Outside Diameter 6 mm
  • Hex Size 14 mm

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list