!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UNION, STEEL, 1.57 IN L, O-RING FACE SEAL X TUBE TO TUBE CONNECTION,⅝ AND⅝ IN HOSE FITTINGS

UNION, STEEL, 1.57 IN L, O-RING FACE SEAL X TUBE TO TUBE CONNECTION,⅝ AND⅝ IN HOSE FITTINGS

PARKER

UNION, STEEL, 1.57 IN L, O-RING FACE SEAL X TUBE TO TUBE CONNECTION,⅝ AND⅝ IN HOSE FITTINGS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNION, STEEL, 1.57 IN L, O-RING FACE SEAL X TUBE TO TUBE CONNECTION,⅝ AND⅝ IN HOSE FITTINGS

UNION, STEEL, 1.57 IN L, O-RING FACE SEAL X TUBE TO TUBE CONNECTION,⅝ AND⅝ IN HOSE FITTINGS

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $71.23 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYE10-8HLO-S
  • Mfr. Model # 10-8 HLO-S
  • UNSPSC # 27121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This union meets the standards for California Proposition 65 Warning, SAE 520101, SAE J1453, has a length of 1.57 inches, is made of steel and has a O-Ring Face Seal x tube to tube connection type. This union includes an O-ring.

Technical Specs

  • ItemUnion
  • Hose Fitting A GenderMale
  • Hose Fitting A Size5/8 in
  • Hose Fitting A Connection TypeO-Ring Face Seal
  • Overall Length1.57 in
  • StandardsCalifornia Proposition 65 Warning, SAE 520101, SAE J1453
  • Includes O-Ring O-Ring Included
  • Hose Fitting B Gender Male
  • Hose Fitting B Size 5/8 in
  • Hose Fitting B Connection Type O-Ring Face Seal
  • Fitting Material Steel
  • Fitting Connection Type O-Ring Face Seal x Tube to Tube

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list