This union meets the standards for UL, FM, ASME B16.36, ASTM A197, has a maximum operating pressure of 300 psi @ 150 Degrees F and is designed for the following applications: air, oil, and non-potable water. It is silver and is made of malleable iron with a galvanized finish/coating.
Technical Specs
ItemUnion
Fitting Side A GenderFemale
Fitting Side A TypeNPT
Fitting Side B Nominal Pipe Size1/2 in
Maximum Operating Pressure300 psi @ 150 Degrees F
Specific Fitting ShapeUnion
ApplicationAir, Oil, Non-Potable Water
ColourSilver
For Pipe Schedule40
Includes SealSeal Not Included
ClassClass 150
Fitting Side A Nominal Pipe Size1/2 in
Fitting Side B GenderFemale
Fitting Side B TypeNPT
Pipe Fitting MaterialMalleable Iron
StandardsUL Listed, FM Approved, Meets ASME B16.36, ASTM A197
Basic Fitting ShapeUnion
Finish/CoatingGalvanized
Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included
Country of OriginUnited States
(subject to change)
Compliance and Restrictions
This item has been restricted from sale in the following Regions:
Quebec
.