STRAIGHT UNION: 316L STAINLESS STEEL, PUSH-TO-CONNECT X PUSH-TO-CONNECT, 1 7/8 IN L, 2 PK
STRAIGHT UNION: 316L STAINLESS STEEL, PUSH-TO-CONNECT X PUSH-TO-CONNECT, 1 7/8 IN L, 2 PK
LEGRIS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This straight union meets the standards for 2011/65/EC, RoHS, 94/9/EC (ATEX), 97/23/EC (PED), ISO 14743, REACH, 1935/2004/EC, 21CFR (FDA), UL 94 V-0: Seal, USDA NSF H1, has a length of 1⅞ inch, a maximum operating pressure of 435 psi and is designed for: chemical fluids, cleaning agents, food fluids. It has an operating temperature of 13 Degrees F to 302 Degrees F and is resistant to abrasion, chemical, corrosion and is made of 316L-grade stainless steel. In addition, it has an imperial system
Technical Specs
Item Straight Union
Specific Fitting Shape Union
Fitting Side B Connection Type Push-to-Connect
Fitting Side B Tube Outer Diameter 1/2 in
Material Grade 316L
Maximum Operating Temperature 302 Degrees F
Standards 2011/65/EC, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), ISO 14743, RG: 1907/2006 (REACH), RG: 1935/2004/EC, RG: 21CFR (FDA Approved), UL 94 V-0: Seal, USDA NSF H1: Grease
Compatible Tube Material Copper, Fluoropolymer, Polyethylene, Polyurethane, Semi-Rigid Nylon, Stainless Steel
Resistance Properties Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant
Vacuum Rating 28 in Hg
Application Chemical Fluids, Cleaning Agents, Food Fluids
Fitting Side A Connection Type Push-to-Connect
Fitting Side A Tube Outer Diameter 1/2 in
Fitting Material Stainless Steel
Maximum Operating Pressure 435 psi
Overall Length 1 7/8 in
Compatible Tube Hardness 95 Shore A
Minimum Operating Temperature 13 Degrees F
System of Measurement Imperial
Country of Origin France
(subject to change)
Related Products
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$57.06
/ EACH
FLAMBEAU
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$247.54
/ EACH