!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FITTING COMPR 90 ELBOW TUBE-3/16 IN

FITTING COMPR 90 ELBOW TUBE-3/16 IN

FAIRVIEW

FITTING COMPR 90 ELBOW TUBE-3/16 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
FITTING COMPR 90 ELBOW TUBE-3/16 IN

FITTING COMPR 90 ELBOW TUBE-3/16 IN

FAIRVIEW

Clearance Price :
$2.37 / each

Your Price : $9.49 / each

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FAR65-3
  • Mfr. Model # 65-3
  • UNSPSC # 40141736
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Resist corrosion from water, chemicals, and flammable gases with this 3/16-inch brass 90-degree elbow. This tube to tube elbow has a maximum pressure of 400 PSI and a temperature range of -65 to 250 Degrees F.

Technical Specs

  • ItemUnion Elbow
  • Specific Fitting Shape 90 Degrees Elbow
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list