!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UNION ELBOW: BRASS, PUSH-TO-CONNECT X MBSPT, FOR 12 MM TUBE OD, ¼ IN PIPE, 30 MM L

UNION ELBOW: BRASS, PUSH-TO-CONNECT X MBSPT, FOR 12 MM TUBE OD, ¼ IN PIPE, 30 MM L

SMC

UNION ELBOW: BRASS, PUSH-TO-CONNECT X MBSPT, FOR 12 MM TUBE OD, ¼ IN PIPE, 30 MM L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNION ELBOW: BRASS, PUSH-TO-CONNECT X MBSPT, FOR 12 MM TUBE OD, ¼ IN PIPE, 30 MM L

UNION ELBOW: BRASS, PUSH-TO-CONNECT X MBSPT, FOR 12 MM TUBE OD, ¼ IN PIPE, 30 MM L

SMC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.61 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG36W645
  • Mfr. Model # KQ2L12-02AS
  • UNSPSC # 40142604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

This union elbow meets the standards for JIS B0203, RoHS, has a length of 30 mm, a maximum operating pressure of 145 psi and is designed for the following applications: air and non-potable water. It is white, has an operating temperature of 41 Degrees F to 140 Degrees F, and is made of brass. In addition, it is a 90 Degrees elbow adapter, with an imperial/metric system of measurement.

Technical Specs

  • ItemUnion Elbow
  • Specific Fitting Shape90 Degrees Elbow Adapter
  • Fitting Side B Connection TypeMBSPT
  • Fitting Side A Tube Outer Diameter12 mm
  • ColourWhite
  • Maximum Operating Pressure145 psi
  • Overall Length30 mm
  • StandardsJIS B0203, RoHS
  • Minimum Operating Temperature41 Degrees F
  • Application Air, Non-Potable Water
  • Fitting Side A Connection Type Push-to-Connect
  • Fitting Side B Pipe Size 1/4 in
  • Fitting Material Brass
  • Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included
  • Maximum Operating Temperature 140 Degrees F
  • Release Type Button
  • Compatible Tube Material FEP, Nylon, PFA, Polyurethane, Soft Nylon
  • System of Measurement Imperial/Metric
  • Country of Origin Singapore (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list