!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UNION: CA360 SS, PUSH-TO-CONNECT X PUSH-TO-CONNECT, FOR ¼ X ¼ IN TUBE OD, 10 PK

UNION: CA360 SS, PUSH-TO-CONNECT X PUSH-TO-CONNECT, FOR ¼ X ¼ IN TUBE OD, 10 PK

AIGNEP USA

UNION: CA360 SS, PUSH-TO-CONNECT X PUSH-TO-CONNECT, FOR ¼ X ¼ IN TUBE OD, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNION: CA360 SS, PUSH-TO-CONNECT X PUSH-TO-CONNECT, FOR ¼ X ¼ IN TUBE OD, 10 PK

UNION: CA360 SS, PUSH-TO-CONNECT X PUSH-TO-CONNECT, FOR ¼ X ¼ IN TUBE OD, 10 PK

AIGNEP USA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $91.59 / PKG of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6MM84
  • Mfr. Model # 88040-04
  • UNSPSC # 40142606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

This union meets the standards for ISO 14743:2004, PED 2014/68/UE, REACH 1907/2006, RoHS 2011/65/CE, Silicone Free, has a length of 1⅜ inch, a maximum operating pressure of 290 psi and is designed for the following applications: air. It is silver, has an operating temperature of 5 Degrees F to 437 Degrees F, is made of CA360-grade stainless steel. In addition, it is a straight connector, with an imperial system of measurement.

Technical Specs

  • ItemUnion
  • Specific Fitting ShapeStraight Connector
  • Fitting Side B Connection TypePush-to-Connect
  • Fitting Side B Tube Outer Diameter1/4 in
  • Material GradeCA360
  • Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Included
  • Maximum Operating Temperature437 Degrees F
  • StandardsISO 14743:2004, PED 2014/68/UE, REACH 1907/2006, RoHS 2011/65/CE, Silicone Free Certified
  • Minimum Operating Temperature5 Degrees F
  • Thread Sealant TypeFKM
  • Application Air
  • Fitting Side A Connection Type Push-to-Connect
  • Fitting Side A Tube Outer Diameter 1/4 in
  • Fitting Material Stainless Steel
  • Colour Silver
  • Maximum Operating Pressure 290 psi
  • Overall Length 1 3/8 in
  • Compatible Tube Material Copper, Nylon, Polyethylene, Polyurethane
  • System of Measurement Imperial
  • Country of Origin Italy (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list