Boltless steel cabinet/storage, combination style, 5 shelf. Shelf capacity 175 lbs. Patented interlocking panels allow cabinets to be assembled in minutes without nuts or bolts. Shelves are adjustable in 2 in. increments. 3-point locking system with keyed chrome handle. Shipped unassembled.
Technical Specs
ItemStorage Cabinet
Body Panel TypeSolid
Cabinet MaterialSteel
Door Handle TypeSwing
Frame AssembledUnassembled
Lock TypeKeyed
Number of Shelves5
Overall Height72 in
Audit Trail StorageNone
Number of Doors2
Shelf Adjustability(1) Fixed: (4) Adjustable
Includes(1) Full Width Top Shelf, (1) Half Width Coat Rod