!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ULTRA-THIN NYLON + NITRILE

ULTRA-THIN NYLON + NITRILE

SUPERIOR GLOVE

ULTRA-THIN NYLON + NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ULTRA-THIN NYLON + NITRILE

ULTRA-THIN NYLON + NITRILE

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.42 / PAIR

EHC: EHC :
Min Qty 12 = $53.04

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGS21UFN12
  • Mfr. Model # S21UFN-12
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.3 lbs

Technical Specs

  • ItemKnit Gloves
  • ANSI/ISEA Abrasion Level3
  • InsulatedNo
  • Palm TypeCoated
  • Glove PerformanceHigh Dexterity, High Grip
  • Cuff StyleKnit
  • Base Coating CoveragePalm
  • Includes Reinforced Thumb CrotchNo
  • Size- Numeric12
  • Glove FeaturesMade from Recycled Material
  • Thickness21 ga
  • Silicone-FreeNo
  • Includes Double PalmNo
  • Glove Style Seamless Knit
  • Hand Protection Style Glove
  • Base Coating Material Nitrile
  • Glove Hand Style Left and Right
  • Glove Coating Material Nitrile
  • Latex-Free No
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Glove Construction Seamless Knit
  • Series Dexterity
  • Touchscreen Compatible No
  • ANSI/ISEA Puncture Level 2
  • Country of Origin Honduras (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list