!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ULTRA-SPILL DECK, FOR 2 DRUMS, 11 GAL CAPACITY, 3,000 LB LOAD CAPACITY, YELLOW

ULTRA-SPILL DECK, FOR 2 DRUMS, 11 GAL CAPACITY, 3,000 LB LOAD CAPACITY, YELLOW

ULTRATECH

ULTRA-SPILL DECK, FOR 2 DRUMS, 11 GAL CAPACITY, 3,000 LB LOAD CAPACITY, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ULTRA-SPILL DECK, FOR 2 DRUMS, 11 GAL CAPACITY, 3,000 LB LOAD CAPACITY, YELLOW

ULTRA-SPILL DECK, FOR 2 DRUMS, 11 GAL CAPACITY, 3,000 LB LOAD CAPACITY, YELLOW

ULTRATECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $590.99 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ULT1351
  • Mfr. Model # 1351
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.0 lbs

Product Details

This ultra spill deck is made of polyethylene/PVC and is yellow. It has a 3,000-pound load capacity, 11-gallon spill capacity. Along with meeting the standards for 40 CFR 264.175, EPA, SPCC, this flexible sidewall spill deck is foldable. It includes corrugated support system, flexible sump, grating, and can be used indoor. It measures 48 inch length x 24 inch width x 2½ inch height.

Technical Specs

  • ItemUltra Spill Deck
  • For Number of 55 gal. Drums2
  • Forklift PocketsNo Pockets
  • Grate MaterialPolyethylene
  • IncludesCorrugated Support System, Flexible Sump, Grating
  • Includes Overflow BladderNo
  • Length48 in
  • Low ProfileYes
  • Opening TypeNo Doors
  • Pallet MaterialPolyethylene/PVC
  • Product Weight22 lb
  • Space Saving FeaturesFoldable
  • Standards40 CFR 264.175, EPA, SPCC
  • Supports SPCC ComplianceYes
  • Fluorinated No
  • For Use With Standard Fork No
  • Grate Colour Black
  • Height 2 1/2 in
  • Includes Drain No
  • Indoor/Outdoor Use Indoor
  • Load Capacity 3,000 lb
  • Modular Type Nonmodular
  • Pallet Colour Yellow
  • Product Type Flexible Sidewall Spill Deck
  • Recycled Content (%) No Recycled Content
  • Spill Capacity 11 gal
  • Supports EPA Compliance 40 CFR 264.175
  • Width 24 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list