!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAND CLEANER, LIQUID/PUMICE, INDUSTRIAL-STRENGTH, ORANGE SCENT, ORANGE, 4 L

HAND CLEANER, LIQUID/PUMICE, INDUSTRIAL-STRENGTH, ORANGE SCENT, ORANGE, 4 L

DUSTBANE PRODUCTS LTD.

HAND CLEANER, LIQUID/PUMICE, INDUSTRIAL-STRENGTH, ORANGE SCENT, ORANGE, 4 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND CLEANER, LIQUID/PUMICE, INDUSTRIAL-STRENGTH, ORANGE SCENT, ORANGE, 4 L

HAND CLEANER, LIQUID/PUMICE, INDUSTRIAL-STRENGTH, ORANGE SCENT, ORANGE, 4 L

DUSTBANE PRODUCTS LTD.

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $63.79 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DSB51767
  • Mfr. Model # 51767
  • UNSPSC # 53131608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Product Details

This industrial-strength, liquid hand cleaner with scrubbing particles cleans tough, caked-on soil, grease, and other soils. It is made for use with a proportioning/dispensing pump. The orange-scented, orange-coloured hand cleaner rinses well without leaving a soapy residue. This product comes in a four-litre bottle.

Technical Specs

  • ItemHand Cleaner
  • FormLiquid
  • SeriesIndustrial
  • Container TypeBottle
  • Hygiene PropertiesScrubbing Particles
  • Includes GritGrit Included
  • Requires DispenserDispenser Not Required
  • RemovesGrease, Grime, Oil
  • Colour Orange
  • Product Type Hand Cleaner
  • Container Size 4 L
  • Fragrance Orange
  • Formula Pumice
  • Manufacturer Dispenser Part Number 53350 (Soap Dispenser - Open Top)
  • Application Industrial
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list