!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ULTRA COMPACT IMPACT WRENCH,1/2" SHORT

ULTRA COMPACT IMPACT WRENCH,1/2" SHORT

INGERSOLL RAND

ULTRA COMPACT IMPACT WRENCH,1/2" SHORT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ULTRA COMPACT IMPACT WRENCH,1/2" SHORT

ULTRA COMPACT IMPACT WRENCH,1/2" SHORT

INGERSOLL RAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $420.51 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IRG36QMAX
  • Mfr. Model # 36QMAX
  • UNSPSC # 27131501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Technical Specs

  • ItemImpact Wrench
  • Air Consumption17.5 cfm
  • Air Pressure90 psi
  • Min. Air Pressure90 psi
  • Exhaust LocationBottom
  • Breakaway Torque470 ft-lb
  • Free Speed8,000 RPM
  • Impact Sound Level91.3 dB
  • Number of Speed Settings3
  • Drive Size1/2 in
  • Extended Anvil LengthStandard
  • Clutch StyleTwin Hammer
  • Vibration Level8.1 m/sq sec
  • Handle MaterialComposite
  • Handle TypePistol Grip
  • Built-In LightNo
  • Tool Weight2.4 lb
  • Power Source Air Powered
  • Air Inlet 1/4 in NPTF
  • Max. Air Pressure 90 psi
  • Min. Hose Size 3/8 in
  • Duty Rating General Duty
  • Fastening Torque 380 ft-lb
  • Impact Rated Yes
  • Impacts per Minute 1,300
  • Power to Weight Ratio 246 ft-lb/lb
  • Drive Type Standard
  • Retainer Type Ring
  • Tool Style Compact
  • Overall Length 4 5/8 in
  • Housing Material Composite
  • Tool Brand Ingersoll Rand
  • Features Combined Power and Light Weight, Improved Ergonomics, One-Handed Regulation
  • Standards CAGI/ANSI S12.41, ISO15744
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list