!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PAINTER'S TAPE, 2 IN X 60 YD, 3.3 MIL, ACRYLIC ADHESIVE, INDOOR/OUTDOOR, YELLOW, 24 PK

PAINTER'S TAPE, 2 IN X 60 YD, 3.3 MIL, ACRYLIC ADHESIVE, INDOOR/OUTDOOR, YELLOW, 24 PK

SCOTCH

PAINTER'S TAPE, 2 IN X 60 YD, 3.3 MIL, ACRYLIC ADHESIVE, INDOOR/OUTDOOR, YELLOW, 24 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAINTER'S TAPE, 2 IN X 60 YD, 3.3 MIL, ACRYLIC ADHESIVE, INDOOR/OUTDOOR, YELLOW, 24 PK

PAINTER'S TAPE, 2 IN X 60 YD, 3.3 MIL, ACRYLIC ADHESIVE, INDOOR/OUTDOOR, YELLOW, 24 PK

SCOTCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $42.91 / each

EHC: EHC :
Min Qty 24 = $1,029.84

Compliance and Restrictions

  • None

This product must be purchased in multiples of 24 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM3M7100106569
  • Mfr. Model # 3M7100106569
  • UNSPSC # 31201503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.7 lbs

Product Details

This 24-pack of 2460 painter's tape is yellow and comes in a continuous roll. It is designed for use in industries like construction and meets the standards for ASTM D3330, ASTM D3652, and ASTM D3759. This painter's tape is for use both indoors and outdoors, has a tensile strength of 18 lb/in with a temperature range of 0 Degrees to 300 Degrees F, and a thickness of 3.3 mil and is heat-resistant, moisture resistant, solvent-resistant and UV-resistant.

Technical Specs

  • ItemPainter's Tape
  • Clean Removal Time21 day
  • EnvironmentIndoor, Outdoor
  • Imperial Tape Width2 in
  • Product FormContinuous Roll
  • Surface CompatibilityPowder Coated Paints
  • Tape Backing MaterialFlat Back Paper
  • Tape Sub-TypeMulti-Surface Painter's Tape
  • Metric Tape Width50.8 mm
  • StandardsASTM D3330, ASTM D3652, ASTM D3759
  • Tape ColourYellow
  • Tape Resistance PropertiesHeat-Resistant, Moisture Resistant, Solvent-Resistant, UV-Resistant
  • Adhesion to Steel8 oz/in
  • Specifications MetASTM
  • Tape ShapeContinuous Roll
  • Tape Brand 3M(TM)
  • Common Industry Construction
  • Imperial Tape Length 60 yd
  • Maximum Tape Performance Temperature 300 Degrees F
  • Series 2460
  • Tape Adhesive Material Acrylic
  • Tape Type Painter's Tape
  • Metric Tape Length 55 m
  • Tape Adhesive Format Single-Sided
  • Tape Backing Construction Paper
  • Tape Tensile Strength 18 lb/in
  • Tape Thickness 3.3 mil
  • Brand and Series 3M Scotch 2460
  • Tape Adhesive Strength 47 oz/in
  • Tape Elongation 50%
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list