FILM TAPE, UHMW PE, 2 IN X 5 YD, 6.7 MIL, TRANSPARENT, RUBBER, INDOOR, -30 ° TO 225 ° F
FILM TAPE, UHMW PE, 2 IN X 5 YD, 6.7 MIL, TRANSPARENT, RUBBER, INDOOR, -30 ° TO 225 ° F
3M
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This 5421 film tape is clear and comes in a continuous roll. It is designed for use in industries like aerospace, automotive, aviation, general maintenance and repair and meets the standards for ASTM D3330, ASTM D3652, and ASTM D3759. This UHMW slick surface film tape is for indoor use and has a tensile strength of 30 lb/in with a temperature range of -30 Degrees to 225 Degrees F, and a thickness of 6.7 mil and is abrasion-resistant.
Technical Specs
Item Film Tape
Imperial Tape Length 5 yd
Metric Tape Length 4.5 m
Tape Brand 3M(TM)
Environment Indoor
Maximum Tape Performance Temperature 225 Degrees F
Product Form Continuous Roll
Surface Compatibility ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polyetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
Tape Backing Material Polyethylene Film
Tape Type UHMW Slick Surface Film Tape
Specifications Met ASTM
Tape Backing Construction Film
Tape Resistance Properties Abrasion-Resistant
Brand and Series 3M 5421
Tape Adhesive Strength 26 oz/in
Tape Elongation 275%
Tape Thickness 6.7 mil
Imperial Tape Width 2 in
Metric Tape Width 50.8 mm
Common Industry Aerospace, Automotive, Aviation, General Maintenance & Repair
Minimum Tape Performance Temperature -30 Degrees F
Tape Adhesive Format Single-Sided
Series 5421
Tape Adhesive Material Rubber
Adhesion to Steel 26 oz/in
Tape Sub-Type UHMW PE Slick Surface Film Tape
Standards ASTM D3330, ASTM D3652, ASTM D3759
Tape Colour Clear
Tape Tensile Strength 30 lb/in
Tape Adhesive Rubber
Tape Shape Continuous Roll
Country of Origin United States
(subject to change)