SQUARE U-BOLT, STEEL, ZINC PLATED, ⅜"-16 THREAD, 6 IN INSIDE W/DIA, 5 IN INSIDE H, COARSE
SQUARE U-BOLT, STEEL, ZINC PLATED, ⅜"-16 THREAD, 6 IN INSIDE W/DIA, 5 IN INSIDE H, COARSE
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This square U-bolt is made of steel and has a zinc-plated finish. Plus, it includes two washers and meets the standards for ASME B18.31.5 dimensional standards. This square U-bolt is designed for pipes measuring five inches.
Technical Specs
Item Square U-Bolt
Material Steel
System of Measurement Inch
For Pipe Size 5 in
Inside Height 5 in
Thread Type Coarse
Number of Nuts Included 2
Dimensional Standards ASME B18.31.5
Type Square U-Bolt
Finish Zinc Plated
Thread Size 3/8"-16
Inside Width/Diameter 6 in
Thread Length 3 in
Width Across Centers of Tips 6 3/8 in
Number of Washers Included 2
Product Type Square U-Bolt
Related Products
ACCURATE MFD PRODUCTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.37
/ EACH