This u-bend fluorescent bulb meets the standards for 2012 Lighting Legislation Energy Standards, and is TCLP compliant. It also has voltage of 137V AC, 32 watts, a medium bi-pin (G13) bulb base, is not shatter resistant, 2,800 lumens, plus a rated life of 20,000 hours.
Technical Specs
ItemU-Bend Fluorescent Bulb
Bulb ShapeT8
Colour Temperature3,500K
Shatter-ResistantNo
Watts32 W
Colour Rendering Index85
Light TechnologyFluorescent
Voltage137V AC
Bulb Start TypeRapid
Light ColourWhite
Bulb HousingGlass
Bulb DesignationFB32T8/TL835/6/ALTO
Lumens2,800 lm
Bulb Bend Radius6 in
Bulb Base TypeMedium Bi-Pin (G13)
DimmableNo
Overall Length22 1/2 in
StandardsMeets 2012 Lighting Legislation Energy Standards, TCLP Compliant