!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
U-SHAPED FLUORESCENT BULB, T12, MEDIUM BI-PIN (G13), 6 IN U-BEND LEG SPACING, 40 W

U-SHAPED FLUORESCENT BULB, T12, MEDIUM BI-PIN (G13), 6 IN U-BEND LEG SPACING, 40 W

PHILIPS

U-SHAPED FLUORESCENT BULB, T12, MEDIUM BI-PIN (G13), 6 IN U-BEND LEG SPACING, 40 W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
U-SHAPED FLUORESCENT BULB, T12, MEDIUM BI-PIN (G13), 6 IN U-BEND LEG SPACING, 40 W

U-SHAPED FLUORESCENT BULB, T12, MEDIUM BI-PIN (G13), 6 IN U-BEND LEG SPACING, 40 W

PHILIPS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26.73 / EACH

EHC: EHC :
Min Qty 12 = $320.76

Compliance and Restrictions

  • Dangerous Good

This product must be purchased in multiples of 12. Please update the quantity to proceed with Checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PHL423087
  • Mfr. Model # FB40/T12/CW Supreme/6 12PK
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

This u-bend fluorescent bulb meets the standards for TCLP compliance. It also has voltage of 100V AC, 40 watts, a medium bi-pin (G13) bulb base, is not shatter resistant, 2,300 lumens, plus it has a rated life of 18,000 hours.

Technical Specs

  • ItemU-Bend Fluorescent Bulb
  • Bulb ShapeT12
  • Colour Temperature4,100K
  • Shatter-ResistantNo
  • Watts40 W
  • Colour Rendering Index90
  • Light TechnologyFluorescent
  • Voltage100V AC
  • Bulb Start TypeRapid
  • Light ColourWhite
  • Bulb Housing Glass
  • Bulb Designation FB40/T12/CW/6
  • Lumens 2,300 lm
  • Bulb Bend Radius 6 in
  • Bulb Base Type Medium Bi-Pin (G13)
  • Dimmable No
  • Overall Length 22 1/2 in
  • Standards TCLP Compliant
  • Rated Life 18,000 hr
  • Bulb Dia. 1 1/2 in

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list