!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
U-SHAPED KEYED PADLOCK,9/16 IN H,KD

U-SHAPED KEYED PADLOCK,9/16 IN H,KD

ABUS

U-SHAPED KEYED PADLOCK,9/16 IN H,KD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
U-SHAPED KEYED PADLOCK,9/16 IN H,KD

U-SHAPED KEYED PADLOCK,9/16 IN H,KD

ABUS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $145.93 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3TMV6
  • Mfr. Model # 92/80 KD
  • UNSPSC # 46171501
  • CATALOGUE PAGE # 1042
  • Shipping Weight 1.81 lbs

Technical Specs

  • ItemPadlock
  • Lock Body MaterialBrass
  • Lock Body ShapeRectangular
  • Body Height2 9/16 in
  • Body Thickness1 5/32 in
  • Weather ResistantYes
  • SeriesMonoblock Brass 92
  • Number of Keys2
  • Shackle TypeShutter Shackle
  • Shackle ShapeRounded
  • Horizontal Shackle Clearance1 29/64 in
  • Number of Pins5 Pin
  • Interchangeable CoreNo
  • Key RetainingYes
  • Includes ChainNo
  • Includes ID TagNo
  • Lock Cover MaterialSteel Casing
  • Number of Locks in Pack1
  • Keying Keyed Different
  • Lock Body Finish No Finish
  • Lock Body Colour Gold
  • Body Width 3 5/64 in
  • Security Level General Security
  • Lock Brand ABUS
  • Key Code Varies
  • Master Key Included No
  • Shackle Material Steel
  • Shackle Diameter 15/32 in
  • Vertical Shackle Clearance 43/64 in
  • Key Locking Mechanism Pin Tumbler
  • Keyway Type Different
  • Rekeyable No
  • Includes Dust Cover No
  • Includes Lock Cover Yes
  • Number of Bumpers 0
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories