!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
U-BEND LED BULB,1850 LM,13W

U-BEND LED BULB,1850 LM,13W

GE CURRENT

U-BEND LED BULB,1850 LM,13W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
U-BEND LED BULB,1850 LM,13W

U-BEND LED BULB,1850 LM,13W

GE CURRENT

Clearance Price :
$9.49 / EACH

Your Price : $37.95 / EACH

Min Qty 12 = $113.88

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12. Please update the quantity to proceed with Checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GELLED13BT8/U6/835
  • Mfr. Model # LED13BT8/U6/835
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.445 lbs

Technical Specs

  • ItemU-Bend LED Bulb
  • Bulb ShapeT8-6U
  • Shatter-ResistantNo
  • Watts13 W
  • Colour Temperature3,500K
  • DimmableYes
  • Overall Length22 1/2 in
  • Rough ServiceNo
  • Bulb Manufacturers Warranty Length5 yr
  • Bulb Minimum Starting Temperature-4 Degrees F
  • Indoor/Outdoor UsageIndoor, Outdoor
  • Light Distribution270 Degrees
  • Light ColourWarm White
  • Bulb Dia.1 in
  • Bulb Housing Glass
  • Lumens 1,850 lm
  • Bulb Bend Radius 6 in
  • Bulb Base Type Medium Bi-Pin (G13)
  • Colour Rendering Index 80.0
  • Light Technology LED
  • Voltage 120 to 277V AC
  • Standards DLC, UL
  • Bulb Finish Frosted
  • Bulb Power Source Direct Wired
  • For Enclosed Fixtures Yes
  • Rated Life 50,000 hr
  • Bulb Start Type Electronic

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list