!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRIANGLE TURNING INSERT, ⅜ IN INSCRIBED CIRCLE, NEUTRAL, MS CHIP-BREAKER, 0 ° CLEARANCE

TRIANGLE TURNING INSERT, ⅜ IN INSCRIBED CIRCLE, NEUTRAL, MS CHIP-BREAKER, 0 ° CLEARANCE

WIDIA

TRIANGLE TURNING INSERT, ⅜ IN INSCRIBED CIRCLE, NEUTRAL, MS CHIP-BREAKER, 0 °  CLEARANCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRIANGLE TURNING INSERT, ⅜ IN INSCRIBED CIRCLE, NEUTRAL, MS CHIP-BREAKER, 0 ° CLEARANCE

TRIANGLE TURNING INSERT, ⅜ IN INSCRIBED CIRCLE, NEUTRAL, MS CHIP-BREAKER, 0 ° CLEARANCE

WIDIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.89 / EACH

EHC: EHC :
Min Qty 10 = $188.90

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WID5908928
  • Mfr. Model # TNMG331MS
  • UNSPSC # 23171618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.159 lbs

Product Details

This triangle turning insert is made of carbide. It is for use on nickel, stainless steel, titanium, aluminum, brass, bronze, cast iron, copper, steel, and is for outside and inside diameter turning. Plus it has a fractional inch measurement system, is 0.1875 inch thick, and has a 0.0156 inch corner radius, and a neutral cutting direction.

Technical Specs

  • ItemTriangle Turning Insert
  • Seat Size331
  • Cutting DirectionNeutral
  • Corner Radius0.0156 in
  • Clearance Angle0 Degrees
  • ANSI CodeTNMG331MS
  • Number of Cutting Edges6
  • Chip-Breaker StyleDouble Sided
  • Cutting ApplicationOutside and Inside Diameter Turning
  • Included Angle60 Degrees
  • Manufacturer GradeWS25PT
  • Measurement SystemFractional Inch
  • RakeNegative
  • Secondary Material Application ISO CodeK, N, P
  • Through Hole Inside Dia.0.15 in
  • Primary Material Application Nickel, Stainless Steel, Titanium
  • Inscribed Circle 3/8 in
  • Thickness 0.1875 in
  • Chip-Breaker Code MS
  • Insert Style TNMG
  • ISO Number TNMG160404MS
  • Chip-Breaker Yes
  • Coating Process PVD
  • Cutting Edge Length 16.5 mm
  • Insert Holding Type Straight Hole
  • Material - Machining Carbide
  • Primary Material Application ISO Code M, S
  • Secondary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
  • Shape Triangle
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list