!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIAMOND TURNING INSERT, VBMT, NEUTRAL, 3/16 IN THICK, 1/64 IN CORNER RADIUS, TIN

DIAMOND TURNING INSERT, VBMT, NEUTRAL, 3/16 IN THICK, 1/64 IN CORNER RADIUS, TIN

WIDIA

DIAMOND TURNING INSERT, VBMT, NEUTRAL, 3/16 IN THICK, 1/64 IN CORNER RADIUS, TIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIAMOND TURNING INSERT, VBMT, NEUTRAL, 3/16 IN THICK, 1/64 IN CORNER RADIUS, TIN

DIAMOND TURNING INSERT, VBMT, NEUTRAL, 3/16 IN THICK, 1/64 IN CORNER RADIUS, TIN

WIDIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.46 / EACH

EHC: EHC :
Min Qty 10 = $234.60

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WID4170013
  • Mfr. Model # VBMT331FP WP15CT
  • UNSPSC # 23171618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.208 lbs

Product Details

This diamond turning insert is made of carbide. It is for use on steel and cast iron and is for turning. Plus it has a fractional inch measurement system, is 3/16 inch thick, is non-coolant through, has a 1/64 inch corner radius, a neutral cutting direction, and has a TiN finish.

Technical Specs

  • ItemDiamond Turning Insert
  • Seat Size331
  • Cutting DirectionNeutral
  • Corner Radius1/64 in
  • Clearance Angle5 Degrees
  • Coolant FedNon-Coolant Through
  • ANSI CodeVBMT331FP
  • Number of Cutting Edges2
  • Chip-Breaker StyleOne Sided
  • Cutting Edge Length16.00 mm
  • Insert Holding Type40 Degrees to 60 Degrees Countersink Hole
  • Material - MachiningCarbide
  • Primary Material Application ISO CodeP
  • Secondary Material ApplicationCast Iron
  • ShapeRhombic
  • Primary Material Application Steel
  • Inscribed Circle 3/8 in
  • Thickness 3/16 in
  • Chip-Breaker Code FP
  • Finish - Machining TiN
  • Insert Style VBMT
  • ISO Number VBMT160404FP
  • Chip-Breaker Yes
  • Cutting Application Turning
  • Included Angle 35 Degrees
  • Manufacturer Grade WP15CT
  • Measurement System Fractional Inch
  • Rake Positive
  • Secondary Material Application ISO Code K
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list