!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DUCT TAPE, HEAVY DUTY, 1⅞ IN X 30 YARD, SILVER

DUCT TAPE, HEAVY DUTY, 1⅞ IN X 30 YARD, SILVER

GORILLA TAPE

DUCT TAPE, HEAVY DUTY, 1⅞ IN X 30 YARD, SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DUCT TAPE, HEAVY DUTY, 1⅞ IN X 30 YARD, SILVER

DUCT TAPE, HEAVY DUTY, 1⅞ IN X 30 YARD, SILVER

GORILLA TAPE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.27 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGL105634
  • Mfr. Model # 105634
  • UNSPSC # 31201501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.47 lbs

Product Details

This one-pack of duct tape is silver and comes in a continuous roll. It is designed for use in industries like automotive, construction, electronics, general maintenance and repair, safety, warehouse. This indoor/outdoor duct and repair tape has a tensile strength of 50 lb/in with a temperature range of 32 Degrees to 150 Degrees F, and a thickness of 16.75 mil and is weather-resistant.

Technical Specs

  • ItemDuct Tape
  • Imperial Tape Length30 yd
  • Metric Tape Length27.4 m
  • Tape BrandGorilla
  • EnvironmentIndoor, Outdoor
  • Maximum Tape Performance Temperature150 Degrees F
  • Tape Backing MaterialPolyethylene Coated Cloth
  • Tape TypeDuct & Repair Tape
  • Adhesion to Steel85 oz/in
  • Tape Backing ConstructionCloth
  • Tape Tensile Strength50 lb/in
  • Tape Elongation21%
  • Tape Thickness 16.75 mil
  • Imperial Tape Width 1 7/8 in
  • Metric Tape Width 47.8 mm
  • Common Industry Automotive, Construction, Electronics, General Maintenance & Repair, Safety, Warehouse
  • Minimum Tape Performance Temperature 32 Degrees F
  • Product Form Continuous Roll
  • Tape Adhesive Material Rubber
  • Tape Sub-Type General Purpose Duct Tape
  • Tape Adhesive Format Single-Sided
  • Tape Resistance Properties Weather-Resistant
  • Tape Colour Silver
  • Tape Shape Continuous Roll
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list