!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TABLE STORAGE CADDY, 770 LB LOAD CAPACITY, 75⅞ IN X 45¼ IN X 30⅜ IN, BLACK

TABLE STORAGE CADDY, 770 LB LOAD CAPACITY, 75⅞ IN X 45¼ IN X 30⅜ IN, BLACK

APPROVED VENDOR

TABLE STORAGE CADDY, 770 LB LOAD CAPACITY, 75⅞ IN X 45¼ IN X 30⅜ IN, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TABLE STORAGE CADDY, 770 LB LOAD CAPACITY, 75⅞ IN X 45¼ IN X 30⅜ IN, BLACK

TABLE STORAGE CADDY, 770 LB LOAD CAPACITY, 75⅞ IN X 45¼ IN X 30⅜ IN, BLACK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $530.35 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM1RL27
  • Mfr. Model # 1RL27
  • UNSPSC # 24101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 72.0 lbs

Product Details

Load Capacity 770 lbs., Overall Length 75.866 In., Overall Width 30.315 In., Overall Height 45.276 In., Caster Material Polyurethane, Caster Type 2 Rigid, 2 Swivel, Powder Coating Finish.

Technical Specs

  • ItemTable Storage Caddy
  • Caster/Wheel Configuration(4) Swivel Casters
  • Frame Finish/CoatingPowder Coated
  • Hanger Width5 in
  • Overall Length75 7/8 in
  • Overall Height45 1/4 in
  • Load Capacity 770 lb
  • Frame Colour Black
  • Frame Material Steel
  • Number of Rails 1
  • Overall Width 30 3/8 in
  • Caster Core Material Polyurethane
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories