!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TWO-WAY RADIO,HEAVY DUTY,2 WATT,PK2

TWO-WAY RADIO,HEAVY DUTY,2 WATT,PK2

DEWALT

TWO-WAY RADIO,HEAVY DUTY,2 WATT,PK2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TWO-WAY RADIO,HEAVY DUTY,2 WATT,PK2

TWO-WAY RADIO,HEAVY DUTY,2 WATT,PK2

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $240.60 / PKG

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ZTHDXFRS800
  • Mfr. Model # DXFRS800
  • UNSPSC # 43191510
  • CATALOGUE PAGE # 1075
  • Shipping Weight 1.69 lbs

Product Details

It is a general use, two-way radio and is analogue and digital. It has 38 analogue codes, 22 channels, 2.0 output watts, and 462.5625 to 462.7250 MHz frequency, This radio measures 3-15/16 length x 8-5/8 width x 12-3/4 inches height and is narrow band compliant.

Technical Specs

  • ItemHandheld Two Way Radio
  • Radio TransmissionAnalog
  • Programming RequirementsPre-Programmed
  • Output Power2 W
  • Maximum Frequency467 MHz
  • Battery Life18 hr
  • Repeater CapableNot Repeater Capable
  • BluetoothNot Bluetooth Compatible
  • Number of Land Channels22
  • Number of Chargers Included1
  • Number of Earpieces Included0
  • Inside Area Range300,000 sq ft
  • Floor Coverage25
  • Encryption-CapableEncryption Capable
  • Radio ApplicationTwo Way
  • FCC Narrow Band CompliantNot FCC Narrowband Compliant
  • Band Type FRS, GMRS
  • Licence Required License Not Required
  • Number of Channels 22
  • Minimum Frequency 462 MHz
  • Radio Series DXFRS800
  • Number of Radios Included 2
  • VOX (Voice Operated Exchange) VOX Included
  • Radio Type Handheld
  • Number of Marine Channels 0
  • Types of Chargers Included Daul Port Charger
  • Emergency Button Without Emergency Button
  • Navigation Aids Navagation Aids Not Included
  • Text Messaging Not Text Messaging Capable
  • Radio Classification Business, Commercial
  • Channel Scan Channel Scan Not Available
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list