!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TWO-WAY RADIO,DIGITAL,BLACK,2 CHANNELS

TWO-WAY RADIO,DIGITAL,BLACK,2 CHANNELS

MOTOROLA

TWO-WAY RADIO,DIGITAL,BLACK,2 CHANNELS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
TWO-WAY RADIO,DIGITAL,BLACK,2 CHANNELS

TWO-WAY RADIO,DIGITAL,BLACK,2 CHANNELS

MOTOROLA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $462.41 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MRLDLR1020
  • Mfr. Model # DLR1020
  • UNSPSC # 43191510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • ItemTwo-Way Radio
  • Radio TransmissionDigital
  • Licence RequiredLicense Not Required
  • Number of Channels2
  • Minimum Frequency902 MHz
  • Radio SeriesMOTOROLA Two Way
  • Number of Radios Included1
  • VOX (Voice Operated Exchange)VOX Included
  • Radio TypeHandheld
  • Types of Chargers IncludedDrop-In Charger
  • Navigation AidsNavagation Aids Not Included
  • Floor Coverage20
  • Radio ApplicationTwo Way
  • FCC Narrow Band CompliantFCC Narrowband Compliant
  • Band Type ISM
  • Digital Radio Technology ISM
  • Programming Requirements Pre-Programmed
  • Output Power 1 W
  • Maximum Frequency 928 MHz
  • Battery Life 14 hr
  • Repeater Capable Not Repeater Capable
  • Bluetooth Not Bluetooth Compatible
  • Number of Chargers Included 1
  • Inside Area Range 300,000 sq ft
  • Audio Output 0.8 W
  • Radio Classification Business
  • Channel Scan Channel Scan Available
  • Number of Batteries Included 1
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list