!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLAMP 2 EAR PINCH 15/16 IN

CLAMP 2 EAR PINCH 15/16 IN

FAIRVIEW

CLAMP 2 EAR PINCH 15/16 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLAMP 2 EAR PINCH 15/16 IN

CLAMP 2 EAR PINCH 15/16 IN

FAIRVIEW

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.52 / EACH

EHC: EHC :
Min Qty 10 = $25.20

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FARHC9-15
  • Mfr. Model # HC9-15
  • UNSPSC # 31162901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.025 lbs

Product Details

This durable clamp is made from steel and coated with zinc. It is 0.866 to 0.984 inches in diameter and is an easy-to-use two-ear clamp. When closed, it has great holding power up against the pressure of the hose. It is ideal for usage with multiple air, fluid, gas, and steam lines with materials such as plastic tubes, rubber hoses, plastic pipes, and coaxial cable.

Technical Specs

  • ItemEar Clamp
  • Band Material FinishZinc Plated
  • For Maximum Outside Diameter0.866 in
  • SeriesHC9
  • Band Material Stainless Steel
  • Band Material Grade 1008
  • For Minimum Outside Diameter 0.984 in
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list