This flanged inlet has two poles, is single phase, and a voltage rating of 347V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: moisture resistance, measures 2 inch depth. This flanged inlet meets the standards for CSA C22.2 No.42, Fed.Spec. W-C-596, UL 498. It is white, and has #16 AWG minimum wire size to #8 AWG maximum wire size.
Technical Specs
ItemFlanged Inlet
Housing ColourWhite
NEMA Plug ConfigurationL24-20P
PhaseSingle
Voltage Rating347V AC
Face Diameter2 in
Housing MaterialNylon
Maximum Wire Size#8 AWG
Overall Depth2 in
UL 94 Flammability RatingHB
Blade MaterialBrass
For EnvironmentDry
GradeExtra Heavy Duty
Maximum Operating Temperature75 Degrees C
Current Rating20 A
IP RatingIP20
Number of Poles2
Resistance PropertiesMoisture Resistance
Wiring StyleStandard
GroundingGrounded
Includes Mounting HardwareMounting Hardware Included
Minimum Wire Size#16 AWG
StandardsCertified to CSA C22.2 No.42, Fed.Spec. W-C-596, Listed to UL 498