!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOCKING PLUG, L14-20P, 125/250V AC, 20 A, 3 POLES, BLACK, SCREW TERMINALS

LOCKING PLUG, L14-20P, 125/250V AC, 20 A, 3 POLES, BLACK, SCREW TERMINALS

HUBBELL WIRING DEVICE-KELLEMS

LOCKING PLUG, L14-20P, 125/250V AC, 20 A, 3 POLES, BLACK, SCREW TERMINALS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOCKING PLUG, L14-20P, 125/250V AC, 20 A, 3 POLES, BLACK, SCREW TERMINALS

LOCKING PLUG, L14-20P, 125/250V AC, 20 A, 3 POLES, BLACK, SCREW TERMINALS

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $72.07 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1DJK6
  • Mfr. Model # HBL2411BK
  • UNSPSC # 39121403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

This locking plug has three poles, is single phase, a voltage rating of 125/250V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: chemical resistant, impact resistant, plus it measures 2.75 inch L. This locking plug meets the standards for CSA C22.2 No. 42, W-C-596, UL 498. It is black, and has 16 AWG minimum wire size to 8 AWG maximum wire size.

Technical Specs

  • ItemLocking Plug
  • Current Rating20 A
  • Housing MaterialNylon
  • Number of Blades4
  • PhaseSingle
  • Resistance PropertiesChemical Resistant, Impact Resistant
  • Wire Connection TypeScrew Terminals
  • Face Diameter2.21 in
  • For Minimum Cable Diameter0.35 in
  • Horsepower Rating2 hp
  • MarketIndustrial
  • StandardsCSA Certified C22.2 No. 42, Federal Specification W-C-596, UL 498
  • Blade MaterialBrass
  • For EnvironmentDry
  • Maximum Operating Temperature75 Degrees C
  • Minimum Operating Temperature-40 Degrees C
  • Outside Diameter2.33 in
  • Connection Orientation Straight
  • Housing Colour Black
  • NEMA Plug Configuration L14-20P
  • Number of Poles 3
  • Polarized Yes
  • Voltage Rating 125/250V AC
  • Wiring Style Standard
  • For Maximum Cable Diameter 1.15 in
  • Grounding Grounded
  • IP Rating IP20
  • Shrouded No
  • UL 94 Flammability Rating HB
  • Body Length 2.75 in
  • For Location Indoor
  • Maximum Wire Size 8 AWG
  • Minimum Wire Size 16 AWG
  • Overall Length 2.75 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms