SCRAPER MAT, INDOOR, CHARCOAL, 8 X 4 FT X 1/4 IN, VINYL BACKED POLYPROPYLENE
SCRAPER MAT, INDOOR, CHARCOAL, 8 X 4 FT X 1/4 IN, VINYL BACKED POLYPROPYLENE
EDGEWOOD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Scrape and dry footwear to keep spaces clean while preventing slips and falls with this 6 x 4 foot charcoal coloured scraper mat. It has 1/4 inch thick pile and is intended for use indoors. This mat has a face weight of 18 ounces per square yard. This flame resistant mat is made of rubbed, needle punch woven polypropylene with vinyl backing.
Technical Specs
Item Twin Rib Mat
Antimicrobial No
Autoclavable No
Backing Material Vinyl
Crush Resistant Yes
Face Material Weight 18 oz/sq yd
Launderable No
Overall Length 8 ft
Resistance Properties Flame Resistant, Slip Resistant
Stripe Pattern Linear Rib
Surface Design Needle Punch
Thickness 1/4 in
Reversible No
Welding Safe No
Application Secondary Entrances, Low Traffic Hallways and Lobbies
Colour Grey
Edge Style Flat
Indoor/Outdoor Indoor
NFSI High Traction Certified No
Overall Width 4 ft
Series TWR_0408
Surface Application Scraping, Wiping
Surface Material Polypropylene
Traffic Type Light
Country of Origin Netherlands
(subject to change)