!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TWIN BLADE UTILITY KNIFE, 7 IN OVERALL L, STEEL HOOK TIP, RUBBERIZED, METAL/RUBBER

TWIN BLADE UTILITY KNIFE, 7 IN OVERALL L, STEEL HOOK TIP, RUBBERIZED, METAL/RUBBER

STANLEY

TWIN BLADE UTILITY KNIFE, 7 IN OVERALL L, STEEL HOOK TIP, RUBBERIZED, METAL/RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TWIN BLADE UTILITY KNIFE, 7 IN OVERALL L, STEEL HOOK TIP, RUBBERIZED, METAL/RUBBER

TWIN BLADE UTILITY KNIFE, 7 IN OVERALL L, STEEL HOOK TIP, RUBBERIZED, METAL/RUBBER

STANLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $29.00 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG45JW97
  • Mfr. Model # 10-789
  • UNSPSC # 27111503
  • CATALOGUE PAGE # 331
  • Shipping Weight 0.44 lbs

Product Details

This twin blade utility knife has a width of 3¼ inch, and a length of 7 inch. The metal, rubber handle is black/grey with an ergonomic style/type. In addition, it is made of steel and is tether ready. This twin blade utility knife is designed for: multipurpose use, cardboard, plastic sheeting, shrink wrap, Tyvek and includes four replacement blades, utility blades, four blades.

Technical Specs

  • ItemTwin Blade Utility Knife
  • Blade TipHook
  • Blade Projection Length2 7/16 in
  • Number of Blades Included4
  • Handle MaterialMetal, Rubber
  • Hand OrientationAmbidextrous
  • Tether ReadyTether Ready
  • Blade Type IncludedUtility
  • Includes Pocket ClipPocket Clip Not Included
  • Overall Length7 in
  • Manufacturer Model Number of Included Blade11-921
  • ApplicationMultipurpose
  • Blade Positions6
  • For Cutting CorkFor Cutting Cork
  • For Cutting LeatherFor Cutting Leather
  • For Cutting PlasticFor Cutting Plastic
  • Includes(4) Replacement Blades
  • Retractable BladeRetractable Blade
  • Blade Change Method Quick-Change
  • Blade Material Steel
  • Grip Type Rubberized
  • Number of Blades Stored 11
  • Handle Colour Black, Grey
  • Handle Style Ergonomic
  • Metal Detectable Metal Detectable
  • Other Material Applications Cardboard, Plastic Sheeting, Shrink Wrap, Tyvek
  • Overall Thickness 0.86 in
  • Overall Width 3 1/4 in
  • Replaceable Blade Replaceable Blade
  • Blade Operation Manual Retracting
  • For Cutting Cardboard For Cutting Cardboard
  • For Cutting Fabric For Cutting Fabric
  • For Cutting Paper For Cutting Paper
  • For Cutting Rubber For Cutting Rubber
  • Package Quantity 5
  • Country of Origin Thailand (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list