NOZZLE INSULATOR, FOR SPRAY MASTER 350/450 SERIES, WS24A, WELDSKILL, 5 PACK
NOZZLE INSULATOR, FOR SPRAY MASTER 350/450 SERIES, WS24A, WELDSKILL, 5 PACK
ARCAIR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This WS24A nozzle insulator is made of polyester. Plus, it is compatible with Spray Master 350, Spray Master 450, MS310-116, MS310M-116, MS312-116, MS312L-116, MS312M-116, MS315-116, MS315-116DSRS, MS315-116EL, MS315-116K4, MS315L-116, MS315L-116EL, MS315L-116K4, and more, Tweco brand and is for use with #4 Style MIG Gun Conductor Tubes, MS450, Tweco #3, WM400. It can be used for MIG welding.
Technical Specs
Item Nozzle Insulator
Series WS24A
Compatible with Model MS310-116, MS310M-116, MS312-116, MS312L-116, MS312M-116, MS315-116, MS315-116DSRS, MS315-116EL, MS315-116K4, MS315L-116, MS315L-116EL, MS315L-116K4, MS315M-116, MS315M-116EL, MS315M-116K4, MS315X-116, MS325M-116, MS410-116, MS410L-116, MS410M-116, MS410X-116, MS412-116, MS412M-116, MS412X-116, MS415-116, MS415-116EL, MS415-116K4, MS415-116LM, MS415L-116, MS415L-116DSRS, MS415L-116K4, MS415L-116LC, MS415L-116LM, MS415M-116, MS415M-116DSRS, MS415M-116K4, MS415M-116LC, MS415M-116LM, MS415X-116, MS420-116, MS420M-116, MS425-116, MS425L-116, MS425M-116
Maximum Current 400 A
Colour Black
For Use With #4 Style MIG Gun Conductor Tubes, MS450, Tweco #3, WM400
Compatible with Brand Tweco
Compatible with Series Spray Master 350, Spray Master 450
For Nozzle Series WS24A
Welding Processes MIG
Connection Type Threaded
Material Polyester
Country of Origin Mexico
(subject to change)
Alternate Products
TWECO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$48.18
/ pkg.