NOZZLE, ⅝ IN BORE DIAMETER, CONICAL TIP, ⅛ TO 5/32 IN TIP RECESS, WS21-62, 2 PK 
				NOZZLE, ⅝ IN BORE DIAMETER, CONICAL TIP, ⅛ TO 5/32 IN TIP RECESS, WS21-62, 2 PK 
				
				
					
					ARCAIR 
				
			 
			
				
				
	
	
	
	
		
	
	
	
		 
	
close 
	close x 
	
		images.360.info.textHead1
		360°
		images.360.info.textHead2
	 
	
		Rotate: Use top-to-bottom, side-to-side by use of mouse arrow. 
		Zoom In: Double click on image. 
		Zoom Out/Reset: Put photo at full zoom & then double click. 
	 
 
				
			 
			
			
			
			
			
				Roll over image to zoom.
			
			
					
	                	
	
	 
		Compare  
	 
					 
	                 
				
				 
						
		 
		
		
		
	 
	
	
	
	
	
		
			Product Details
		 
		This WS21 nozzle is made of copper. In addition, it is designed for applications including light to medium duty welding. Plus, it is compatible with Classic No. 1, Mini-MIG 160, Spray Master 250, 110-3035, 110-4045, 112-3035, 112-4045, 115-3035, 115-4045, 120-3035, 120-4045, 35-10, 35-12, 35-15, L115-3035, L35-10, L35-12, L35-15, L35-15PM, M110 and more, Tweco brand and is for use with 35-50, 51, 51-23, WS35-50, WS51 Series gas Diffusers Or 32, WS32 Nozzle Insulators.
	 
	
	
		
	Technical Specs
 
	
		
			
			
			
				
				
					
						
							Item Nozzle  
						
					
				
					
						
							Series WS21  
						
					
				
					
						
							Compatible with Model 110-3035, 110-4045, 112-3035, 112-4045, 115-3035, 115-4045, 120-3035, 120-4045, 35-10, 35-12, 35-15, L115-3035, L35-10, L35-12, L35-15, L35-15PM, M110-3035, M112-3035, M115-3035, M23-10, M35-10, M35-12, M35-15, MS210M-3545, MS212-3545, MS212E-3545, MS212L-3545, MS212M-3545, MS212X-3545, MS215-3545, MS215E-3545, MS215M-3545, MS215M-3545EL, MS215X-3545, MS220-3545, MS220M-3545, MS225-3545, MS225M-3545, MS225X-3545, X23-10, X35-10, X35-12, X35-15  
						
					
				
					
						
							Connection Type Threaded  
						
					
				
					
						
							Nozzle Number WS21-62  
						
					
				
					
						
							Nozzle Design 3-Piece  
						
					
				
					
						
							Material Copper  
						
					
				
					
						
							Duty Rating Medium Duty  
						
					
				
					
						
							For Gas Diffuser Number 35-50, 51  
						
					
				
					
						
							Current Range 0 A to 250 A  
						
					
				
					
						
							Connection Size 3/4 in  
						
					
				
					
						
							Outside Diameter 0.75  
						
					
				
			 
			
			
				
					
						
							Compatible with Brand  Tweco  
						
					
				
					
						
							Compatible with Series  Classic No. 1, Mini-MIG 160, Spray Master 250  
						
					
				
					
						
							Bore Diameter  5/8 in  
						
					
				
					
						
							Nozzle to Tip Relationship  1/8 in to 5/32 in Recess  
						
					
				
					
						
							Nozzle Shape  Conical  
						
					
				
					
						
							Maximum Amperage  100 A  
						
					
				
					
						
							Insulation Type  Self-Insulated  
						
					
				
					
						
							For Contact Tip Series  WS11, WS14  
						
					
				
					
						
							Welding Processes  MIG  
						
					
				
					
						
							Application  Light to Medium Duty Welding  
						
					
				
					
						
							For Use With  35-50, 51, 51-23, WS35-50, WS51 Series Gas Diffusers Or 32, WS32 Nozzle Insulators  
						
					
				
				
                    Country of Origin  Mexico
                                (subject to change)