!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NOZZLE, ⅝ IN BORE DIAMETER, TAPERED, 5/32 IN TIP RECESS, WS24CT-62S, 2 PACK

NOZZLE, ⅝ IN BORE DIAMETER, TAPERED, 5/32 IN TIP RECESS, WS24CT-62S, 2 PACK

TWECO

NOZZLE, ⅝ IN BORE DIAMETER, TAPERED, 5/32 IN TIP RECESS, WS24CT-62S, 2 PACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NOZZLE, ⅝ IN BORE DIAMETER, TAPERED, 5/32 IN TIP RECESS, WS24CT-62S, 2 PACK

NOZZLE, ⅝ IN BORE DIAMETER, TAPERED, 5/32 IN TIP RECESS, WS24CT-62S, 2 PACK

TWECO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $35.17 / pkg. of 2

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2URT8
  • Mfr. Model # 12401581
  • UNSPSC # 23271716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Product Details

This WS24CT nozzle is made of copper. In addition, it is designed for applications including light to medium duty welding. Plus, it is compatible with Spray Master 350, Spray Master 450, MS310-116, MS310M-116, MS312-116, MS312L-116, MS312M-116, MS315-116, MS315-116DSRS, MS315-116EL, MS315-116K4, MS315L-116, MS315L-116EL, MS315L-116K4, and more, Tweco brand and is for use with Nozzle Insulator Part No. WS34CT (Stock No. 1340-1126). It can be used for MIG welding.

Technical Specs

  • ItemNozzle
  • SeriesWS24CT
  • Compatible with ModelMS310-116, MS310M-116, MS312-116, MS312L-116, MS312M-116, MS315-116, MS315-116DSRS, MS315-116EL, MS315-116K4, MS315L-116, MS315L-116EL, MS315L-116K4, MS315M-116, MS315M-116EL, MS315M-116K4, MS315X-116, MS325M-116, MS410-116, MS410L-116, MS410M-116, MS410X-116, MS412-116, MS412M-116, MS412X-116, MS415-116, MS415-116EL, MS415-116K4, MS415-116LM, MS415L-116, MS415L-116DSRS, MS415L-116K4, MS415L-116LC, MS415L-116LM, MS415M-116, MS415M-116DSRS, MS415M-116K4, MS415M-116LC, MS415M-116LM, MS415X-116, MS420-116, MS420M-116, MS425-116, MS425L-116, MS425M-116
  • Connection TypeThreaded
  • Nozzle NumberWS24CT-62S
  • Maximum Amperage400 A
  • Insulation TypeInsulator Sold Separately
  • For Contact Tip SeriesWS14
  • Welding ProcessesMIG
  • ApplicationLight to Medium Duty Welding
  • Compatible with Brand Tweco
  • Compatible with Series Spray Master 350, Spray Master 450
  • Bore Diameter 5/8 in
  • Nozzle to Tip Relationship 5/32 in Tip Recess
  • Nozzle Shape Tapered
  • Material Copper
  • Duty Rating Medium Duty
  • For Gas Diffuser Number 54A, 54A-16
  • Current Range 0 A to 400 A
  • For Use With Use with Nozzle Insulator Part No. WS34CT (Stock No. 1340-1126)
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list