!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRIVE ROLL, 3/64 IN, V-GROOVE, FOR SPOOL GUN 160/200 SERIES

DRIVE ROLL, 3/64 IN, V-GROOVE, FOR SPOOL GUN 160/200 SERIES

ESAB

DRIVE ROLL, 3/64 IN, V-GROOVE, FOR SPOOL GUN 160/200 SERIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRIVE ROLL, 3/64 IN, V-GROOVE, FOR SPOOL GUN 160/200 SERIES

DRIVE ROLL, 3/64 IN, V-GROOVE, FOR SPOOL GUN 160/200 SERIES

ESAB

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.48 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ESB20312230
  • Mfr. Model # 20312230
  • UNSPSC # 23153134
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Product Details

This drive roll is designed for applications including mig. Plus, it is compatible with the Tweco brand and is for use with Tweco Spool Gun SG160 - SG205. It weighs 0.03 pounds. It can be used for MIG welding.

Technical Specs

  • ItemDrive Roll
  • Compatible with BrandTweco
  • Maximum Wire Diameter0.047 in
  • For Wire TypeSolid
  • For MIG Gun ModelSG160REB-12-3035, SG160TA-12-3035, SG200-25-3545, SG200REB-12-3545, SG200REB-25-3545, SG200TA-25-3545
  • ApplicationMIG
  • For Use WithTweco Spool Gun SG160 - SG205
  • Minimum Wire Diameter0.045 in
  • Type Drive Roll
  • Number of Drive Rolls 1
  • Drive Roll Type V-Groove
  • For MIG Gun Series Spool Gun 160, Spool Gun 200
  • Welding Processes MIG
  • Drive Roll Material Steel
  • Guide Tube Material Copper Tube, Silicon-Resin Glass Insulator, Metal Jacket
  • Weight 0.03 lb
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list