!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRIVE ROLL, 0.035 IN WIRE, U-GROOVE, FOR FABRICATOR 181I/211I SERIES

DRIVE ROLL, 0.035 IN WIRE, U-GROOVE, FOR FABRICATOR 181I/211I SERIES

ESAB

DRIVE ROLL, 0.035 IN WIRE, U-GROOVE, FOR FABRICATOR 181I/211I SERIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRIVE ROLL, 0.035 IN WIRE, U-GROOVE, FOR FABRICATOR 181I/211I SERIES

DRIVE ROLL, 0.035 IN WIRE, U-GROOVE, FOR FABRICATOR 181I/211I SERIES

ESAB

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $49.83 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ESB7977731
  • Mfr. Model # 7977731
  • UNSPSC # 23153134
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

This drive roll features Tweco/ESAB drive rolls to withstand welding conditions, u-groove. In addition, it is designed for applications including welding. Plus, it is compatible with the Tweco brand and is for use with Rebel 235 welding Machine. It can be used for MIG welding.

Technical Specs

  • ItemDrive Roll
  • Compatible with BrandTweco
  • Drive Roll TypeU-Groove
  • Welding ProcessesMIG
  • Drive Roll MaterialAluminum
  • For Use WithRebel 235 Welding Machine
  • Type Accessory
  • Maximum Wire Diameter 0.035 in
  • For Welder Series Fabricator 181i, Fabricator 211i
  • Application Welding
  • Features Tweco/ESAB Drive Rolls to Withstand Welding Conditions, U-Groove
  • Minimum Wire Diameter 0.03 in
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list